Scotch-Brite™ Laser Braze Finishing Wheel, 203 mm x 2.8 mm x 25.4 mm

Article no.: 7100115833
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 955.30 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 7100115833
Copy
EAN / GTIN 50076308457568
Copy
Manufacturer number 7100115833
Copy
L-Number L51710 1458
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The Future of Automotive Production The Scotch-Brite™ Laser Braze Finishing Wheel is used primarily in automotive production to level and finish metal parts assembled by laser brazing. Laser brazing is a relatively recent development in the automotive industry, whereby body panels are brazed together with silicon bronze. The resulting brazed surface is then blended to create a more uniform segment. The removal and finishing excess metal makes these brazed parts as clean and smooth as the attached surfaces, making the surface look more uniform and futuristic. The Many Benefits of Open Web Abrasives Nonwoven technology makes Scotch-Brite™ industrial abrasives unique. The combination of fiber strands, resin, and abrasive mineral in the Scotch-Brite™ Laser Braze Finishing Wheel forms a durable web. The spring-like nature of the fibers responds to contours and effectively removes unwanted burrs, soils, and contaminants while maintaining the geometry of the workpiece, which in turn reduces rework and boosts productivity. Gaps in the web allow swarf to escape, so debris does not clog the mineral. Fibers in the web continually break down with use to reveal fresh mineral for exceptional consistency, superior cut performance, and extremely long service life. Scotch-Brite products may enhance productivity while reducing the need for cleaning chemicals and wire brushes. From aesthetic finishing to weld blending, deburring, and more, Scotch-Brite abrasives work fast and deliver consistent results, part after part. 3M™ Precision Shaped Grain The non-woven strands of the Scotch-Brite™ Laser Braze Finishing Wheel are filled with Precision Shaped Grain. Developed to deliver improved output on light to heavy stock removal, 3M Precision Shaped Grain lets operators finish tasks faster. Because the grain wears evenly and stays sharp, abrasives with 3M™ Precision Shaped Grain last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications.

Advantage:

  • Designed to blend and finish silicon bronze parts during laser brazing
  • Open web construction resists loading and extends effective service life
  • Flexible Scotch-Brite™ material reduces need for recalibration and adjustments
  • 3M precision shaped grains provide excellent cut rate and a smooth finish

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart