3M™ Cubitron™ II Cloth Belt 984F, 820 mm x 3.28 m, 36+

Article no.: 7100114280
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 51 pieces
  • Order steps: 51 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7100114280
EAN / GTIN 04054596274167
Manufacturer number 7100114280

Description

Version:

Minimise operator fatigue as 3M Precision Shaped Grain requires less grinding pressure
Cool running temperature reduces risk of discolouration and heat related stress cracks
Overall Length: 3280 mm
Overall Width: 820 mm
YF-weight backing is ideal for medium to high pressure stainless steel, cobalt chrome and nickel alloy applications

Description:

3M™ Cubitron™ II Cloth Belts 984F offer revolutionary performance with 3M Precision Shaped Grain that slices clean through metal. Our 984F belts contain a grinding aid, making it ideal for medium to high pressure applications.

Feature:

3M Precision Shaped Grain fractures into self-sharpening points, cutting exceptionally fast and increasing productivity
Belt life is increased, meaning more parts per belt for less belt changes

Note:

Used to dimension metal sheets and coils or add grain pattern to stainless steel
Sets grain in stainless steel, removes material and wields

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart