3M™ Cubitron™ II Hookit™ Cloth Disc 947A, 150 mm, 6 Hole, 80+

Article no.: 7100113107
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 200 pieces
  • Order steps: 200 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 7100113107
EAN / GTIN 50076308457216
Manufacturer number 7100113107
L-Number L51710 1512

Description

Version:

Cuts hard and fast to slice through metals
3M Precision Shaped Grain yields higher cut rates
Delivers consistent performance on a wide range of metals
Built on a durable, tear resistant X weight polyester cloth backing
Convenient for high volume, quick change operations

Description:

3M™ Cubitron™ II Hookit™ Cloth Disc 947A is a cloth disc featuring 3M Precision Shaped Grain. Our cloth discs are constructed on a durable X-weight poly-cloth backing for high performance on a wide range of metals.

Feature:

Strong X-fabric

Note:

Use for high volume, quick change operations, and for many specialised construction applications, such as shaping and dimensioning fibreglass architectural elements
Use for levelling and blending metal surfaces, especially in automotive ‘body-in-white’ applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart