3M™ Maintenance Free Half Mask Respirator, FFA1P2R D Filters, 06941+

Article no.: 7100113099
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Half-face mask

Identification numbers & Classifications

Article number 7100113099
EAN / GTIN 04054596256392
Manufacturer number 7100113099
L-Number L01110 204

Description

Version:

Effective and comfortable protection against organic vapour and hazardous particulates
A newly enhanced valve assembly helps to reduce exhalation breathing resistance for improved breathing comfort
Lightweight, well-balanced, low profile design
Integrated cartridge and filters mean it’s ready to use and maintenance free
Soft, close-fitting face seal made with textured, non-allergenic material

Description:

3M™ Maintenance Free Half Mask Respirator 06941+ is a simple and ready-to-use respirator with an integrated cartridge and filters. A newly enhanced valve assembly helps to reduce exhalation breathing resistance, and the close-fitting, non-silicone, textured face seal is soft and non-allergenic. Includes a resealable bag for hygienic storage and transportation.

Feature:

Lightweight, well-balanced design that’s low profile
Adjustable head cradle and easy to fasten neck straps
Centrally-positioned exhalation valve helps reduce heat and moisture build-up in hot and humid conditions
FFA1P2 R D protects against organic vapours, with a boiling point greater than 65 °C, up to 10 x Occupational Exposure Limit (OEL) or 1000 ppm (whichever is lower), and 10 x OEL for particulates
Includes a resealable bag for hygienic storage and transportation

Note:

For use in hazardous industrial environments

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart