3M™ Speedglas™ Welding Helmet 9100 MP-Lite without welding filter

Article no.: 7100112335
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welder’s mask

Identification numbers & Classifications

Article number 7100112335
EAN / GTIN 04054596249677
Manufacturer number 7100112335
L-Number L01140 152

Description

Version:

With the Speedglas welding helmet 9100 MP-Lite (Multi-Protection), we've seamlessly integrated five levels of welder protection: head (bump cap), eye, face, respiratory and hearing (optional) into one comfortable and easy-to-use system.
3M™ Speedglas™ Welding Filter Series 9100, to be ordered separately.
To be combined with Adflo powered air respirator or Versaflo V-500E supplied air regulator.
For maximum safety and comfort, make it a habit to check your equipment regularly. Replace worn out or damaged parts.
To be combined with 3M™ Adflo™ Powered Air Respirator or 3M™ Versaflo™ Supplied Air Regulator V-500E

Description:

3M™ Speedglas™ Welding Helmet 9100 MP-Lite, 592800 to be combined with 3M™ Adflo™ Powered Air Respirator or 3M™ Versaflo™ Supplied Air Regulator System, for an easy to use head, eye, face and respiratory protection. Our welding helmet features a lightweight bump cap. Welding filter and respiratory protection to be ordered separately.

Feature:

Comfortable, easy to use head (bump cap), eye, face and respiratory protection
Flip-up welding visor combined with a clear protective visor (170 mm x 100 mm)
Side windows (shade 5) can help widen the field of vision
Fits with 3M™ Speedglas™ Welding Filter Series 9100 (passive or auto-darkening), to be ordered separately
Designed to be compatible with 3M™ PELTOR™ Earmuffs X-Series

Note:

Use for welding applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart