3M™ Body Repair Pistol Grip Disc Sander, 50 mm and 75 mm, 33577

Article no.: 7100110951
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinder

Identification & Classification

Article number 7100110951
Copy
EAN / GTIN 04054596250048
Copy
Manufacturer number 7100110951
Copy
L-Number L51710 276
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Pistol Grip Disc Sander for Body Repair is designed specifically for light duty finishing jobs in collision repair applications, it operates at up to 18,000 RPM with an air-powered 336W motor, ideal for paint stripping and weld cleanup. A molded pistol-grip handle and a well balanced weight of less than 1 kg makes it excellent for tight spaces. A variable speed control trigger and rotary tachometer make for precise sanding and help reduce rework. It works with 2- and 3-inch 3M™ Roloc™ discs. The pistol grip design enables body technicians to sand in hard-to-reach areas such as those found in door jambs, bumpers and headlight lenses.

Advantage:

  • Lightweight well balanced tool
  • Powerful 336W motor (0.45 HP), up to 18.000 RPM
  • Variable speed control trigger
  • Easy working in hard-to-reach areas

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart