Version:
Product Colour: Grey
Note: Applications not in regard to fire protection
Overall Length: 25 m
Overall Width: 200 mm
Description:
3M™ Ultra Conformable 8045P is a very stretchy and conformable tape, which allows to seal challangeing flashing details. Due to its unique technical properties 3M™ Ultra Conformable 8045P seals much faster than using conventional flashing tapes.
Feature:
The conformability and elongation properties of the 8045P Ultra Conformable tape, allows much faster and safer sealing of challenging applications
Due to the self bonding capabilities, it creates very strong seams
Adhesive system allows primerless application on a lot of common building substrates
Up to 6 months UV resistant// Up to 6 months UV resistant
UV-resistant for up to 6 months