3M™ Dual Lock™ Reclosable Fastener SJ3541, Black, 12.5 mm x 45.7 m, 5.7 mm

Article no.: 7100108767
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100108767
EAN / GTIN 04054596226814
Manufacturer number 7100108767
L-Number L01310 2011

Description

Version:

Product Colour: Black
Type 400 mates to Type 170 or 250. Closes with an audible snap
Designed to bond to many plastics, powder coated paints and other low surface energy materials
Overall Width: 12.5 mm
High initial tack

Description:

3M™ Dual Lock™ Reclosable Fastener SJ3541 is the easy and clear alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) which bonds to a variety of substrates including many plastics and low surface energy materials.

Feature:

Black fastener with mushroom shaped stems, backed with a rubber based pressure sensitive adhesive
The version with 62 heads per cm² can be combined with counterparts with 26 or 40 heads per cm²; audible snapping// mushroom head closure
Synthetic rubber-based adhesive bonds well to a variety of substrates including low surface energy plastics such as polyethylene and polypropylene
Strong fastener secures with an audible snap, verifying closure
High immediate liability// Reduction of maintenance/downtimes by simple disassembly
Suitable for indoor applications
Good adhesion even on hard-to-stick surfaces
High immediate liability

Note:

Indoor applications
Especially on low-energy surfaces such as PP, PE and powder-coated materials
Reclosable fasteners

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart