3M™ Dual Lock™ Reclosable Fastener Twin Pack SJ354D

Article no.: 7100108766
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100108766
EAN / GTIN 04054596226784
Manufacturer number 7100108766
L-Number L01310 458

Description

Version:

Product Colour: Black
Type 250 mates to Type 170, 250 or 400. Closes with an audible snap
Designed to bond to many plastics, powder coated paints and other low surface energy materials
Overall Width: 12.5 mm
High initial tack

Description:

3M™ Dual Lock™ Reclosable Fastener SJ3540 has a rubber based adhesive on the back of a black, polypropylene reclosable fastener. It's suitable for bonding many plastics, powder coated paints and other low surface energy materials. Our reclosable fastener has 40 mushroom shaped stems / cm² with a 5.8 mm engaged thickness.

Feature:

Mushroom shaped stems, plain backed with no adhesive
Mushroom head closure// Mushroom head closure
Synthetic rubber-based adhesive bonds well to a variety of substrates including low surface energy plastics such as polyethylene and polypropylene
Strong fastener secures with an audible snap, verifying closure
Reduction of maintenance/downtimes by simple disassembly// Reduction of maintenance/downtimes by simple disassembly
Suitable for indoor applications
Good adhesion even on hard-to-bond surfaces// Good adhesion even on hard-to-bond surfaces
High immediate liability// High immediate liability

Note:

Panel and cover plate attachment
Interior signage
Decorative trim
Office partitions
Graphic attachment
Access panels
Specialty vehicles (interior attachments)
L-bracket edging, repositionable shelving
Hang signage

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart