3M™ Dual Lock™ Reclosable Fastener SJ3541, Black, 50 mm x 45.7 m, 5.7 mm

Article no.: 7100108764
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
Price for 3 Piece: 2,457.42 £
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100108764
Copy
EAN / GTIN 04054596226821
Copy
Manufacturer number 7100108764
Copy
L-Number L01310 1932
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Dual Lock™ Reclosable Fastener SJ3541 is for use with many plastics (acrylic, polycarbonate and AS), powder coated paints and low surface energy materials (polypropylene and polyethylene). It’s a Type 400 stem density polyolefin fastener that is backed with a rubber based pressure sensitive adhesive. Our fastener has a closure action life of 1000 times before losing 50% of its original tensile strength, making it reliable for longer. This product has low temperature performance, with a temperature resistance of up to +50 °C long-term (+70 °C short-term), and is for indoor use only.

Advantage:

  • Black fastener with mushroom shaped stems, backed with a rubber based pressure sensitive adhesive
  • Type 400 mates to Type 170 or 250.
  • Closes with an audible snap
  • Designed to bond to many plastics, powder coated paints and other low surface energy materials
  • Opens and closes 1000 times before losing 50% of its original tensile strength
  • High initial tack
  • Suitable for indoor applications

Recommendation:

  • Use to bond a variety of materials quickly and without fuss
  • Use for easy processing and die-cutting

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart