3M™ Trizact™ Cloth Belt 237AA, 19 mm x 520 mm, A100

Article no.: 7100106982
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 200 pieces
  • Order steps: 100 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7100106982
    EAN / GTIN 04054596238848
    Manufacturer number 7100106982
    L-Number L51710 772

    Description

    Version:

    Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
    Flexible backing for consistent finish over contours
    Overall Length: 520 mm
    Overall Width: 19 mm
    Persistently high cutting performance

    Description:

    3M™ Trizact™ Cloth Belt 237AA uses 3M microreplication technology, where micron graded aluminium oxide particles are coated on an X weight cloth backing for a consistent cut and finish. Our belts feature a grinding aid to help prevent heat build-up, warping and discolouration.

    Feature:

    Ideal for intermediate finishing and fine polishing prior to plating or buffing
    Produces finer finishes than conventional electrostatically coated abrasives
    Save time and work steps

    Note:

    Use for intermediate and final sanding of metal, solid and painted surfaced in addition to varnished surfaces and plastic parts

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart