3M™ Cubitron™ II Hookit™ Film Disc 775L, 75 mm, Multi Hole, 150+

Article no.: 7100106717
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 250 pieces
  • Order steps: 250 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 7100106717
    EAN / GTIN 50051125872725
    Manufacturer number 7100106717

    Description

    Version:

    Contains 3M Precision Shaped Grain which cuts up to twice as fast and lasts up to six times as long as other abrasives
    Film backing provides greater tear resistance and edge retention
    Increased tool life with even removal rate
    Hook and loop attachment gives fast and easy disc changes
    Ideal for a wide variety of substrates and applications focused primarily on stock removal

    Description:

    3M™ Cubitron™ II Hookit™ Clean Sanding Film Disc 775L cuts up to two times faster and lasts up to six times longer than conventional abrasives. Our film discs are ideal for a broad range of applications focused primarily on stock removal and are effective on a wide variety of substrates.

    Feature:

    3M Precision Shaped Grain cuts up to twice as fast and lasts up to six times as long as other abrasives
    Ideal for a variety of applications focused primarily on stock removal
    Hook and loop attachment for fast and easy disc changes
    Multi-hole pattern removes dust at a higher rate than 5 or 6 hole products
    Precise multi-hole pattern provides superior dust extraction

    Note:

    Ideal for a range of applications focused on stock removal and are effective on a wide variety of substrates – including metals, composites, gelcoat and whitewood
    Paint finishing
    Metalworking
    Shaping plastics

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart