3M™ Cubitron™ II Hookit™ Film Disc 775L, 75 mm, Multi Hole, 220+

Article no.: 7100106716
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 250 pieces
  • Order steps: 250 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 7100106716
EAN / GTIN 50051125872732
Manufacturer number 7100106716

Description

Version:

Contains 3M Precision Shaped Grain which cuts up to twice as fast and lasts up to six times as long as other abrasives
Film backing provides greater tear resistance and edge retention
Increased tool life with even removal rate
Hook and loop attachment gives fast and easy disc changes
Ideal for a wide variety of substrates and applications focused primarily on stock removal

Description:

3M™ Cubitron™ II Hookit™ Clean Sanding Film Disc 775L cuts up to two times faster and lasts up to six times longer than conventional abrasives. Our film discs are ideal for a broad range of applications focused primarily on stock removal and are effective on a wide variety of substrates.

Feature:

3M Precision Shaped Grain cuts up to twice as fast and lasts up to six times as long as other abrasives
Ideal for a variety of applications focused primarily on stock removal
Hook and loop attachment for fast and easy disc changes
Multi-hole pattern removes dust at a higher rate than 5 or 6 hole products
Precise multi-hole pattern provides superior dust extraction

Note:

Ideal for a range of applications focused on stock removal and are effective on a wide variety of substrates – including metals, composites, gelcoat and whitewood
Paint finishing
Metalworking
Shaping plastics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart