3M™ Cubitron™ II Flap Disc 969F, 150 mm, 60+ Conical

Article no.: 7100105854
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 7100105854
EAN / GTIN 04054596196483
Manufacturer number 7100105854
L-Number L51710 1043

Description

Version:

Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
Flaps wear down to expose fresh abrasive mineral, assuring a fast and consistent cut
Cubitron™ II abrasive cuts exceptionally fast, helping increase productivity
Durable polyester backing material for high unit pressure applications
Resin bonding material handles the heat of grinding applications

Description:

3M™ Cubitron™ II Flap Disc 969F is made with layers of abrasive material. Our flap discs are unique in design and feature a fast cutting abrasive material on flaps of tough polyester cloth. These discs come with a grinding aid and semi-flexible, Y-weight, backing gives each flap excellent strength.

Feature:

Great for applications where finish is important

Note:

Use for high unit pressure applications such as bevelling and slag removal

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart