3M-Matic™ Side Belt Adjustable Case Sealer 8000a with 3M™ AccuGlide™ 3 Taping Head, 220/230V, 75mm

Article no.: 7100104877
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100104877
Copy
EAN / GTIN 04054596227330
Copy
Manufacturer number 7100104877
Copy
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Advanced Design for Narrow Profile Boxes 3M-Matic™ Side Belt Adjustable Case Sealer 8000a With 2" 3M™ AccuGlide™ 3 Taping Head is an adjustable side belt drive case sealer that can seal up to 40 cases per minute, providing efficient productivity. Engineered with a spring-loaded, side belt drive, this case sealer is able to process narrow profile boxes. With 3M™ AccuGlide™ 3 Taping Heads, we designed this case sealer to reliably apply tape without causing damage to packages. Recommended Applications The advantages of the 3M-Matic™ Side Belt Adjustable Case Sealer 8000a With 2" 3M™ AccuGlide™ 3 Taping Head can be leveraged across many industries, including: Food and beverage Medical devices Pharmaceutical Electronics Retail Manufacturing and distribution centers Innovative Features The interchangeable 2-inch or 3-inch taping heads of 3M-Matic™ Side Belt Adjustable Case Sealer 8000a allow for flexibility in production. In addition, its easily accessible, side-mounted, height adjustment handle and reference ruler make height adjustments simple and its rugged, dual-extruded columns offer smooth incremental adjustments. We constructed this side belt adjustable case sealer with a 16-gauge welded steel frame and powder coat paint finish for long-lasting durability. Other features of this product include: Top flap compression rollers, spring-loaded upper drive assembly, dual lead screws and a centrally located emergency stop. Optional features include: Infeed and exit conveyors, locking casters, low tape indicator and box hold-down attachment. State-of-the-Art Case Sealer 3M-Matic™ Side Belt Adjustable Case Sealer 8000a With 2" 3M™ AccuGlide™ 3 Taping Head provides fast and flexible tape application that can streamline end-of-line process of packaging. This side belt case sealer gives manufacturers and distributors the packaging flexibility and speed to meet the competitive demands of their industries. The 3M-Matic™ Side Belt Adjustable Case Sealer 8000a is an exceptional, high-volume solution for optimal box sealing productivity.

Advantage:

  • Adjustable case sealer offers reliable application of tape without box damage
  • Operating rate of up to 40 cases per minute for efficient productivity
  • Spring-loaded, side belt drive designed to accommodate minor box width variation
  • Interchangeable 2-inch or 3-inch taping heads allow for flexibility in production
  • Side-mounted height adjustment handle is easily accessible
  • Reference ruler provides simple height adjustments
  • Rugged, dual-extruded columns offer smooth incremental adjustments to case heights

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart