3M™ Hard Hat, Uvicator, Ratchet, Ventilated, Reflective, Plastic Sweatband, White, G3000NUV-R-VI

Article no.: 7100103587
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety helmet

    Identification numbers & Classifications

    Article number 7100103587
    EAN / GTIN 04054596223691
    Manufacturer number 7100103587
    L-Number L01110 140

    Description

    Version:

    Product Colour: White
    Scotchlite™ reflective material provides improved visibility and safety in low light conditions
    3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
    Softly rounded design helps avoid parts snagging on cables or branches
    Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort

    Description:

    3M™ Hard Hat, G3000NUV-R-VI is our white hard hat with ventilation holes distributed over a large area, Scotchlite™ reflective material and a plastic sweatband to provide comfort. It features ratchet suspension, a softly rounded design with a short peak and a 3M™ Uvicator™ sensor disc so you know when it’s been over-exposed to UV radiation.

    Feature:

    Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
    Scotchlite™ reflective fabric increases visibility and safety in low light conditions
    The 3M™ Uvicator™ sensor informs you if your safety helmet has been exposed to excessive UV radiation and needs to be replaced
    The slightly rounded design prevents tangling in cable or branches
    The ventilation holes are distributed over a large area and provide maximum air flow for better comfort
    Head harness can be rotated 180° for better visibility when working in confined spaces
    Short peak gives improved upwards visibility

    Note:

    Construction, Agriculture

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart