3M™ Hard Hat, Uvicator, Ratchet, Ventilated, Reflective, Plastic Sweatband, Yellow, G3000NUV-R-GU

Article no.: 7100103396
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 7100103396
EAN / GTIN 04054596224391
Manufacturer number 7100103396

Description

Version:

Product Colour: Yellow
Scotchlite™ reflective material provides improved visibility and safety in low light conditions
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Softly rounded design helps avoid parts snagging on cables or branches
Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort

Description:

3M™ Hard Hat, G3000NUV-R-GU is our yellow hard hat with ventilation holes distributed over a large area, Scotchlite™ reflective material and a plastic sweatband to provide comfort. It features ratchet suspension, a softly rounded design with a short peak and a 3M™ Uvicator™ sensor disc so you know when it’s been over-exposed to UV radiation.

Feature:

Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
Scotchlite™ reflective fabric increases visibility and safety in low light conditions
The 3M™ Uvicator™ sensor informs you if your safety helmet has been exposed to excessive UV radiation and needs to be replaced
The slightly rounded design prevents tangling in cable or branches
The ventilation holes are distributed over a large area and provide maximum air flow for better comfort
Head harness can be rotated 180° for better visibility when working in confined spaces
Short peak gives improved upwards visibility

Note:

Construction, Agriculture

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart