3M™ Splittable Flying Splice Tape 7387, White, 50 mm x 50 m, 0.34 mm

Article no.: 7100103009
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 16 pieces
  • Order steps: 16 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100103009
EAN / GTIN 05900422079583
Manufacturer number 7100103009

Description

Version:

Product Colour: White
Designed so that no fibres are present after splitting, thereby preventing contamination of the central impression drum and removing the need for costly cleaning to remove fiber residues after splicing
Overall Length: 50 m
Overall Width: 50 mm

Description:

3M™ Splittable Flying Splice Tape 7387 is a tape designed for splicing of film and foil webs at process speeds. Our 7387 has an adhesive developed for splicing a variety of substrates including films, foils and papers.

Feature:

Designed for straight-line flying splices for a variety of film substrates such as polyethylene, case polypropylene and aluminium foil
No cleaning of fiber residues required// No cleaning of fiber residues required
Reliable splitting mechanism ensures consistent results
Full adhesive backing for improved handling and easy splice setup
Developed for splicing a variety of substrates including films, foils and papers

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart