3M™ Flexible Air Sealing Tape 8069E - FAST D, 50 mm x 25 m, 0.47 mm

Article no.: 7100100910
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100100910
EAN / GTIN 05900422079651
Manufacturer number 7100100910
L-Number L01310 1028

Description

Version:

Product Colour: Tan
Key Features: Aggressive acrylic adhesive bonds to concrete, concrete block, anodized aluminium, galvanized metal, exterior gypsum and plywood without the use of any adhesion promoters. Multilayer Elastomeric Film backing seals around nails and staples to prevent moisture intrusion. Can be installed at temperatures as low as -20 °C and as warm as 50 °C Resists UV exposure up to 12 months
Polyethylene red release liner allows for ease of use and application
Overall Width: 50 mm
Passes nail sealability before and after thermal cycling

Description:

3M™ Flexible Air Sealing Tape 8069E - FAST D is an air, moisture and water impermeable tape with an aggressive, high-tack acrylic pressure sensitive adhesive. Our double-sided tape enables nail-free, airtight adhesion vapour-retardant membranes to plaster both inside and out.

Feature:

Resists UV exposure for up to 6 months
No adhesive melting or staining in summer heat
Can be used up to -18 ⁰C// Can be used up to -18 ⁰C
Building materials compatibility testing by ‘ift Rosenheim’
Adheres to the most common building materials without using a primer// Adheres to the most common building materials without using a primer

Note:

Use for joining air and vapour membranes

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart