3M™ VHB™ Tape GPH-160GF, Grey, 19 mm x 33 m, 1.6 mm

Article no.: 7100100757
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 14 pieces
  • Order steps: 14 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100100757
EAN / GTIN 04054596204911
Manufacturer number 7100100757

Description

Version:

Product Colour: Grey
High Initial Tack
Overall Length: 33 m
Overall Width: 19 mm
Good sealing properties

Description:

Dream, design, deliver with our 3M™ VHB™ Tape GPH-160GF, a grey, 1.6 mm thick, multi-purpose acrylic adhesive with a conformable foam core that is also resistant to high temperature. This fast and easy to use permanent bonding method provides good strength and durability. It can replace rivets, welds and screws, and offers design flexibility with its viscoelasticity. It can bond to a variety of high and medium surface energy substrates even at lower temperatures.

Feature:

Grey, 1.6 mm, acrylic adhesive with a conformable, acrylic foam core
Excellent temperature resistance when bonding metal parts prior to heat cured paint processing
Strong and durable bonds to a broad range of high-and medium surface-energy substrates like metal, aluminium, ABS, etc.
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Excellent temperature resistance when bonding metal parts prior to heat cured processing

Note:

Assembly of components before heat curing paint processing like powder coating or liquid painting
High operating temperature applications up to 150 °C long term
Bond panel to frame
Bond stiffener to panel
Bond of decorative material, trim, attachments

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart