8045 FAST-UC 100MMX25M 3/CV

Article no.: 7100100275
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive film

Identification numbers & Classifications

Article number 7100100275
EAN / GTIN 07025670701005
Manufacturer number 7100100275
L-Number L01310 780

Description

Version:

Product Colour: Grey
Due to the self bonding capabilities, it creates very strong seams
Overall Width: 100 mm

Description:

3M™ Ultra Conformable 8045P is a very stretchy and conformable tape, which allows to seal challangeing flashing details. Due to its unique technical properties 3M™ Ultra Conformable 8045P seals much faster than using conventional flashing tapes.

Feature:

The conformability and elongation properties of the 8045P Ultra Conformable tape, allows much faster and safer sealing of challenging applications
nail-tight, self-sealing// nail-tight, self-sealing
Adhesive system allows primerless application on a lot of common building substrates
Up to 6 months UV resistant// Up to 6 months UV resistant
UV-resistant for up to 6 months

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart