3M™ Versaflo™ Over-visor Frame, M-961

Article no.: 7100099910
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Respirator blower unit

Identification numbers & Classifications

Article number 7100099910
EAN / GTIN 04054596169074
Manufacturer number 7100099910
L-Number L01140 17

Description

Version:

Product Colour: Silver
Low profile, designed specifically for use with M-Series Helmets
Overall Length: 0.306 m
Overall Width: 0.195 m
Overall Height: 0.039 m

Description:

3M™ Versaflo™ Over-visor Frame, M-961 is our carrier frame to fit 3M™ Versaflo™ Over-visor M-967 and 3M™ Versaflo™ radiant heat covers for 3M™ Versaflo™ M-Series Helmets.

Feature:

Carrier frame to fit over-visor and radiant heat covers to M-Series helmets
Designed specifically for use with M-Series helmets
Made from aluminium

Note:

Use with 3M™ Versaflo™ Over-visor, M-967 and 3M™ Versaflo™ radiant heat covers

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart