3M™ Versaflo™ Breathing Tube Radiant Heat Cover, BT-927

Article no.: 7100099908
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Respirator air hose

Identification numbers & Classifications

Article number 7100099908
EAN / GTIN 04054596169470
Manufacturer number 7100099908

Description

Version:

Product Colour: Metal
Lengthens the life of the breathing tube
Overall Length: 0.355 m
Overall Width: 0.228 m
Overall Height: 0.086 m

Description:

3M™ Versaflo™ Breathing Tube Radiant Heat Cover, BT-927 is our radiant heat resistant, highly durable breathing tube cover for 3M™ Versaflo™ BT-Series Breathing Tubes.

Feature:

Radiant heat resistant, high durability breathing tube cover
Protects the hose from external influences, extending its service life
Designed for use with 3M™ Versaflo™ BT -Series Breathing Tubes

Note:

Use with 3M™ Versaflo™ BT -Series Breathing Tubes

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart