3M™ PELTOR™ CH-5 High Attenuation Headset, 37 dB, Hi-Viz, Flex Connector, Headband, MT73H450A-77 GB

Article no.: 7100099844
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7100099844
EAN / GTIN 07318640067059
Manufacturer number 7100099844
L-Number L01130 123

Description

Version:

High attenuation headset helps provide good impact sound protection
Water tight boom microphone approved to IP68
Highest SNR on the market
Robust construction, easy to maintain
Designed to be used in an extreme machine room and other places with high steady noise

Description:

3M™ PELTOR™ CH-5 Headset provides protection against hazardous levels of noise including impact sounds. The robust headset is designed to be used in extreme and rough environments with high noise.

Feature:

One of the highest insulation levels – 37 dB
Waterproof IP68 approved microphone with enhanced noise reduction.
One of the highest attenuation headsets on the market (as of August 2017)
Flex cables are available for most two-way radios on the market
Warning color
Over-the-head model

Note:

Ideal for use in military, engine rooms or other high noise environments, including impulse noise.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart