3M™ General Purpose Duct Tape 2903

Article no.: 7100098693
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100098693
EAN / GTIN 04054596192621
Manufacturer number 7100098693
L-Number L01310 2028

Description

Version:

Product Colour: Silver
Can be torn in hand and in both directions
Overall Length: 50 m
Overall Width: 1350 mm
Individually wrapped for easy identification and to keep the roll clean until ready for use

Description:

Scotch® General Purpose Duct Tape 2903 is a versatile, canvas canvas made of polyethylene film on canvas fabric and a synthetic rubber finish. A good choice for general maintenance, bundling, wrapping, fastening, sealing and protection

Feature:

Aggressive synthetic rubber adhesive provides instant adhesion to a wide range of surfaces.// Good initial tack to a wide variety of surfaces
Can be torn in hand and in both directions// Highly conformable
Good abrasion resistance// High tensile strength, ideal for bundling
Good adaptability// Tears easily by hand in both directions
Individually wrapped for easy identification and to keep the roll clean until ready for use// Packed individually - easy to identify

Note:

General maintenance, repair and protection
Pipe wrapping and duct seaming
Bundling, sealing, temporary repair operations
Fixing, closing, packaging
Marking and labeling

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart