3M™ PELTOR™ Earmuffs, 32 dB, Red, Helmet Mounted, X3P5

Article no.: 7100095553
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7100095553
EAN / GTIN 04054596135475
Manufacturer number 7100095553
L-Number L01110 492

Description

Version:

Product Colour: Black/Red
Twin headband design helps reduce heat buildup with good fit and balance
Slim-line, dual moulded cups for improved compatibility with other personal protective equipment (PPE)
Electrically insulated wire headband
High Attentuation from single cup design SNR 33dB

Description:

3M™ PELTOR™ X3 Earmuffs feature an electrically insulated, twin headband that decreases heat build-up on top of the head. Utilising a specially designed spacer they offer noise reduction up to 33 dB without the weight and bulk.

Feature:

Reduces noise levels up to 33 dB
Wide flat headband is electrically insulted, making the earmuffs electrically resistant or 'dielectric'
Colour-coding makes it easy to identify the level of protection being worn
Newly designed spacer improves performance without adding any excess bulk or weight
Wide soft ear cushions help workers stay comfortable
Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period
Designed to optimise weight distribution and balance for outstanding comfort
ABS plastic cups are rigid, high strength and impact resistant
Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
Protection against noise
Dielectrically insulated
Interchangeable ear pads and insulation pads (hygiene set)
Available as headband
Work efficiently and effectively
Low maintenance costs, easy maintenance

Note:

General info Industry
Use for high performance hearing protection against moderate to high noise levels

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart