Version:
Product Colour: High Visibility
Innovative sealing ring provide excellent acoustic protection particularly against sounds dominated by low frequencies
Slim and lightweight compared to other high attenuating earmuffs
Electrically insulated wire headband
Twin headband design helps reduce heat buildup with good fit and balance
Description:
3M™ PELTOR™ X4 Earmuffs are our lightweight and slim hearing protectors with innovative foam earcup inserts and spacers to help boost attenuation and protect against low frequencies up to 33 dB. They feature an electrically insulated, twin headband that decreases heat build-up on top of the head.
Feature:
Reduces noise levels up to 33 dB
Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'
Colour-coding makes it easy to identify the level of protection being worn
Innovative sealing ring and new ear cushion technology provides excellent protection against low frequencies in a streamlined design
Wide soft ear cushions help workers stay comfortable
Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period
Designed to optimise weight distribution and balance for outstanding comfort
ABS plastic cups are rigid, high strength and impact resistant
Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
Protection against noise
Dielectrically insulated
Interchangeable ear pads and insulation pads (hygiene set)
Available as headband
Work efficiently and effectively
Low maintenance costs, easy maintenance
Note:
General info Industry
Use for high performance hearing protection against moderate to high noise levels