3M™ PELTOR™ Earmuffs, 30 dB, Yellow, Helmet Mounted, X2P3

Article no.: 7100095525
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7100095525
EAN / GTIN 04054596135451
Manufacturer number 7100095525
L-Number L01110 252

Description

Version:

Product Colour: Black/Yellow
Soft wide cushions help reduce pressure around the ears and improve comfort and wearability
Slim-line, dual moulded cups for improved compatibility with other personal protective equipment (PPE)
Electrically insulated wire headband
Large space inside cups helps reduce moisture heat build-up

Description:

3M™ PELTOR™ X2 Earmufs are our innovative hearing protectors with a modern slim cup design. They feature an electrically insulated, twin headband that decreases heat build-up on top of the head, and offer noise reduction up to 31 dB.

Feature:

Reduces noise levels up to 31 dB
Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'
Colour-coding makes it easy to identify the level of protection being worn
Slim cups offer improved compatibility with other safety equipment
Wide soft ear cushions help workers stay comfortable
Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period
Designed to optimise weight distribution and balance for outstanding comfort
ABS plastic cups are rigid, high strength and impact resistant
Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
Protection against noise
Dielectrically insulated
Interchangeable ear pads and insulation pads (hygiene set)
Available as headband
Work efficiently and effectively
Low maintenance costs, easy maintenance

Note:

General industry

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart