3M™ Cubitron™ II Cut-Off Wheel T41, 75 mm x 1 mm x 6.35 mm, A60

Article no.: 7100094853
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 7100094853
    EAN / GTIN 05902658065064
    Manufacturer number 7100094853
    L-Number L51710 1002

    Description

    Version:

    Engineered to cut faster and last longer than competitive ceramic products
    3M Precision Shaped Grain is self-sharpening, runs cool and optimises mineral breakdown for extra-long life
    Rigid, reinforced resin-bonded wheel slices through almost all materials
    Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
    MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL

    Description:

    3M™ Cubitron™ II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Our cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.

    Feature:

    100% 3M™ patented, ceramic precision abrasive grit with geometrically designed cutting edges.
    Minimal burr formation
    Precise cutting edge
    Fastest cut
    100% precision-moulded ceramic abrasive grain
    Geometrically designed cutting edges
    Lower reject and defect rate
    Lower process costs
    Hardly any change in microstructure
    Highest durability
    Cool separation cut
    Easy, effortless cutting without jamming

    Note:

    For cutting through metal, such as autobody or marine sheet metal
    Use on stainless steel tubing, exhaust pipes, clamps and rusted fasteners

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart