3M™ Perfect-It™ Foam Compounding Pad, Quick Connect System, Green, Flat, 150 mm, 50878

Article no.: 7100094458
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
Price for 6 Piece: 164.58 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification & Classification

Article number 7100094458
Copy
EAN / GTIN 04054596194038
Copy
Manufacturer number 7100094458
Copy
L-Number L51710 1663
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For the highest performance at every step during compounding, our 3M™ Perfect-It™ Foam Compounding Pads combine features that save time and improve results. Pad face patterns are designed into the foam to hold more compound and limit slinging, as well as provide more contact with the surface for maximum efficiency. Double- and single-sided constructions work with our Quick Connect and Hookit™ attachment systems to save time and preserve pad life. Choose from a variety of pads for specific applications including working with cured, hard or medium finish paint, denibbing, scratch removal and refining P1200 or finer sand scratches even in confined spaces. We developed these foam pads as part of our Perfect-It™ Colour Coded Paint Finishing System to keep pace with evolving paint and clear coat technologies. Foam pads are generally less aggressive and produce a finer finish than wool pads, ideal for the critical compounding stages of paint refinishing. They can normally operate at higher RPMs, relying on a combination of cutting and heat buildup to slightly melt the surface coating and remove fine scratches and swirl marks. Our double-sided 3M™ Perfect-It™ Foam Compounding Pads feature a center plate for added durability, and work with our Quick Connect polisher adaptor. The metal adapter has 5/8-inch threads, making it easy for operators to quickly lock and center our compounding pads to a large range of standard rotary polishers. They can detach them just as quickly, which makes changing pads easy and fast and saves time. Our Hookit™ hook-and-loop feature makes attachment, removal, and re-attachment of single-sided 3M™ Perfect-It™ Foam Compounding Pads clean, easy and very fast for maximised shop time. Hookit™ pads have J-shaped hooks of the type most commonly used in everyday hook-and-loop applications. Hookit™ disc back-up pads grip the brushed nylon loop backings of 3M™ Perfect-It™ Foam Compounding Pads and keep them firmly attached even during aggressive use.Yet the pads also remove very quickly, saving time during multi-step compounding jobs. 3M™ Perfect-It™ Foam Compounding Pads are the highest-performing double- and single-sided foam compounding pads we offer. They are an integral part of our 3M™ Perfect-it™ Paint Finishing System – developed for when the finest finish is required for every level of clear coat and paint repair. Our system uses a progressive series of abrasives, compounding and polishing pads to produce show-room grade finishes with deep colour and rich gloss.

Advantage:

  • Our highest-performing foam compounding pads
  • Works with 3M™ Hookit™ and Quick Connect attachment systems for easy change-outs
  • Foam construction holds polish, prevents slinging for faster, cleaner results
  • Available in a variety of sizes.
  • Part of the 3M™ Perfect-It™ Colour Coded Paint Finishing System

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart