Scotch-Brite™ Shaft Mounted Flap Brush FF-ZS, 75 mm x 45 mm, SFN

Article no.: 7100093988
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification numbers & Classifications

Article number 7100093988
EAN / GTIN 08711428030464
Manufacturer number 7100093988
L-Number L51710 1009

Description

Version:

Product Colour: Grey
No chatter marks
Light deburring
Overall Width: 45 mm
Aligning a stitch image on metallic surfaces

Description:

Scotch-Brite™ Shaft Mounted Flap Brushes are made of flaps of non-woven material mounted on a spindle. Our brushes offer a fine, matt scratch pattern.

Feature:

With a fine, matt scratch pattern that produces a finer finish than a combi wheel
Designed for use on all metals
Give a uniform finish to work pieces, without leaving chatter marks
Suitable for light deburring
Remove surface defects
Consistent
Consistent reproducible work result
Uniform workpiece surface without chatter marks
Uniform finish
No change in the workpiece geometry
Metallic pure surface

Note:

Give a fine uniform finish to a variety of metal work pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart