3M™ Roloc™+ Type T Flap Brush, MS-ZR, White, 75 mm x 35 mm, Type T

Article no.: 7100093976
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification numbers & Classifications

Article number 7100093976
EAN / GTIN 04054596207042
Manufacturer number 7100093976
L-Number L51710 467

Description

Version:

Product Colour: White
Provides more surface contact than bristle-type brushes
Continuously supplies fresh abrasives for consistent, uniform finishes
Overall Width: 889 mm
Achieves decorative finishes on metal, wood, and composites

Description:

Scotch-Brite™ Type T Flap Brush is made from sections of non-woven material, split lengthwise and bonded to a cylindrical core. Our brush uses an aluminium silicate abrasive mineral that’s long lasting and offers consistency and control in many types of preparation and finishing tasks.

Feature:

Soft density and very fine abrasive grade produces brushed surfaces without compounds
Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials
Uniform workpiece surface without chatter marks
No clogging
No change in the workpiece geometry
Metallic pure surface
Save time and money
Free of corrosive metals
Uniform distribution of the abrasive grain

Note:

Ideal for all aesthetic finishing applications
Gives brushed finishes to copper, brass, stainless steel, aluminium, and other metals
Smoothes wood fibres, defuzzes wood, plastic and composite surfaces and sealer scuffing

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart