Scotch-Brite™ Shaft Mounted Flap Brush PF-ZS, 75mm x 45mm x 6mm, A MED

Article no.: 7100093971
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flap wheel

    Identification numbers & Classifications

    Article number 7100093971
    EAN / GTIN 04054596098671
    Manufacturer number 7100093971
    L-Number Z5E430 93971

    Description

    Version:

    Product Colour: Brown
    No chatter marks
    Light deburring
    Overall Width: 45 mm
    Aligning a stitch image on metallic surfaces

    Description:

    Scotch-Brite™ Shaft Mounted Flap Brushes are made of flaps of non-woven material mounted on a spindle. Our brushes offer a fine, matt scratch pattern.

    Feature:

    With a fine, matt scratch pattern that produces a finer finish than a combi wheel
    Designed for use on all metals
    Give a uniform finish to work pieces, without leaving chatter marks
    Suitable for light deburring
    Remove surface defects
    Consistent reproducible work result
    Uniform workpiece surface without chatter marks
    Uniform finish
    No change in the workpiece geometry
    Metallic pure surface
    Save time and money

    Note:

    Give a fine uniform finish to a variety of metal work pieces

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart