3M™ Hard Hat Integrated Safety Glasses, Amber, V9A

Article no.: 7100092588
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
Price for 20 Piece: 244.20 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification & Classification

Article number 7100092588
Copy
EAN / GTIN 04054596158702
Copy
Manufacturer number 7100092588
Copy
L-Number L01110 628
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get eye protection from sunglare, particles and UV with 3M™ Hard Hat Integrated Safety Glasses. Our safety glasses have lenses with durable anti-scratch and anti-fog coating which helps minimise physical damage and fogging. They’re easy to adjust and attach to 3M™ Hard Hats. Their unique design allows them to slide easily between the hard hat shell and headband, fitting closely to the wearer’s cheeks to provide protection. These safety glasses are approved to EN166. Our safety glasses have a grey lens with durable anti-scratch and anti-fog coating which helps minimise physical damage and fogging. They’re easy to adjust and attach to 3M™ Hard Hats. Their unique design allows them to slide easily between the hard hat shell and headband, fitting closely to the wearer’s cheeks to provide protection. These safety glasses are approved to EN166.

Advantage:

  • Provides eye protection from sunglare, particles and UV
  • Easily attaches to 3M™ Hard Hats
  • Durable anti-scratch and anti-fog lens coating helps minimise physical damage and fogging
  • Easy to adjust for a good fit
  • Tested and approved to EN 166:2001
  • Available in amber, gray, and clear lenses
  • Lightweight design offers enhanced comfort with less bulk on the job

Recommendation:

  • For wearing with 3M™ protective helmets

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart