Scotch-Brite™ Surface Conditioning Low Stretch Belt SC-BL, 1.13 m x 2.2 m, A MED

Article no.: 7100092186
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fleece linishing belt

Identification numbers & Classifications

Article number 7100092186
EAN / GTIN 04054596159150
Manufacturer number 7100092186

Description

Version:

Overall Length: 2200 mm
Overall Width: 1130 mm

Description:

Scotch-Brite™ Surface Conditioning Low Stretch Belt is our durable, flexible belt with moderate strength for versatile use in cleaning finishing and light deburring. Our belts perform well on contoured and uneven surfaces, offering aggressive cutting without damaging substrates.

Feature:

Ideal for low-stretch applications with durable cloth and polyester scrim backing
Suitable for use on a variety of substrates, from stainless steel to brass
Available in a variety of minerals, grades and belt types to suit different applications
Springy non-woven nylon fibres finish while maintaining the workpiece geometry
Open web is load resistant for longer abrasive service life

Note:

Use for cleaning, finishing, blending and deburring
For a wide range of applications and materials
Apply to steel, stainless steel, carbon, titanium and nickel alloys
Suitable for use on aluminium, copper, brass and soft non-ferrous metals

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart