3M™ Tape 56, 30 mm x 66 m x 0,06 mm

Article no.: 7100092042
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 7 pieces
  • Order steps: 7 pieces
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100092042
EAN / GTIN 04054596153639
Manufacturer number 7100092042
L-Number L01310 1202
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Yellow
Designed for insulating applications requiring a thin, durable tape with high dielectric strength
Overall Length: 66 m
Overall Width: 30 mm
1-mil film thickness

Description:

3M™ Polyester Film Electrical Tape 56 is a moisture resistant, electrical tape. This tape is suitable for insulating applications that require high dielectric strength. This tape is 600V rated and withstands a temperature range of 32 to 266 °F (0 to 130 °C).

Feature:

Pressure-sensitive, thermosetting, rubber adhesive has polyester film backing that provides optimized adherence
Suitable for use as a coil cover and as layer insulation
Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
UL Listed and RoHS 2011/65/EU Compliant
Breakdown voltage: 5,500 V.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart