3M™ Tape 1350F-1, 15 mm x 66 m x 0,06 mm, Yellow

Article no.: 7100092038
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100092038
    EAN / GTIN 04054596154667
    Manufacturer number 7100092038
    L-Number L01310 1255

    Description

    Version:

    Product Colour: Yellow
    Designed for insulating applications requiring a thin, durable tape with high dielectric strength
    Overall Length: 66 m
    Overall Width: 15 mm
    1-mil film thickness

    Description:

    3M™ 1350 Tape is an electrical insulating polyester film tape, which meets the flame retardancy requirements of UL 510. It consists of materials that are represented in many UL Recognized Insulation Systems and has a UL 130°C temperature rating. It also offers excellent flagging and solvent resistance; good wet grab; smooth, even unwind and is suitable for use on automated equipment.

    Feature:

    1 mil and 2 mil thick versions
    Printable
    Solvent resistant without thermosetting
    Excellent Shelf Life
    UL Recognized flame retardant
    UL Recognized Class 130°C/CSA
    High solvent and chemical resistance
    Flame retardant to UL® 510
    UL® Certification Class B (130°C) - E 17385 OANZ 2
    Carrier material: Polyester film

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart