3M™ Tape 5, 15 mm x 66 m x 0,06 mm

Article no.: 7100091600
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100091600
EAN / GTIN 04054596153547
Manufacturer number 7100091600

Description

Version:

Product Colour: Transparent
Designed for insulating applications requiring a thin, durable tape with high dielectric strength
Overall Length: 66 m
Overall Width: 15 mm
1-mil film thickness

Description:

3M™ Polyester Film Electrical Tape 5 is a general purpose, electrical tape with a polyester film backing. This single coated tape is designed for insulating applications that require high dielectric strength. This tape is 600V rated and withstands a temperature range of 32 to 266 °F (0 to 130 °C).

Feature:

General purpose polyester tape with acrylic adhesive
Withstands higher-temperature conditions than tapes with acetate cloth backings
Conformable, exhibits excellent chemical, solvent and moisture resistance and resists cut-through and abrasion
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Breakdown voltage: 5,500 V.
Flame retardant to UL® 510

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart