3M™ PTFE Film Electrical Tape 60, Translucent, Silicone Adhesive, 12mm x 33m

Article no.: 7100091565
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 19 pieces
  • Order steps: 19 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100091565
EAN / GTIN 04054596153585
Manufacturer number 7100091565
L-Number L01310 1460

Description

Version:

Product Colour: Transparent
Great for non stick applications
Overall Length: 33 m
Overall Width: 12 mm
Particularly high elasticity of up to 300%

Description:

3M™ PTFE Film Electrical Tape 60 is a PTFE film backed electrical tape. This flame retardant tape is suitable for use on high temperature coils, wire harnesses and capacitors where high dielectric and breaking strength are required. This tape is 600V rated and withstands a temperature range of 32 to 356 °F (0 to 180 °C).

Feature:

Resistant to chemicals as well as high arcs
Suitable for use on high-temperature coils, wire harnesses and capacitors
PTFE film backing for use in applications that require minimum shrinkage and stability
Aggressive rubber resin adhesive
Flame-retardant
Withstands a temperature range of 32 to 356 °F (0 to 180 °C)
UL Listed and RoHS 2002/65/EC Compliant

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart