3M™ Disposable Respirator, FFP3, Valved, 8833SP

Article no.: 7100091323
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Partikelfiltermaske

Identification numbers & Classifications

Article number 7100091323
EAN / GTIN 04046719970926
Manufacturer number 7100091323
L-Number L01110 289

Description

Version:

Disposable P3 respirator offering reliable, effective protection against higher levels of fine dust, mists and metal fume
The cup shape, twin strap design, nose foam and nose clip ensure comfortable wear over a range of face sizes
High Performance Filter Material: 3M™ Advanced Electret filter material helps wearers to breathe easily through the respirator for more comfortable protection
3M™ Cool Flow™ Valve reduces heat and moisture build-up to offer workers comfortable protection - even in hot and humid conditions
Maximum usage level: Up to 50 x TLV

Description:

3M™ Disposable Respirator 8333 has been designed with comfort in mind, the super soft cushioned lining provides instant yet lasting comfort. Protects against dusts and water and oil based mists found in a wide variety of industrial applications and other work situations requiring FFP3 protection.

Feature:

Robust outer shell for long-lasting durability
Padded inner lining: Thanks to the ultra-soft, padded inner lining, users enjoy lasting comfort.
Soft waffle rim: The soft, textured rim guarantees a comfortable and secure fit on the face.
3M™ high performance filter media: Helps users breathe easily for greater comfort.
M-shaped nose bridge: The nose bridge can be quickly and easily adjusted around the nose to optimise comfort and seal.
Colour-coded braided elastics: The material has been selected for its comfort and durability - easy identification of protection level by colour coding (Yellow: FFP1 - Blue: FFP2 - Red: FFP3).
3M™ Cool Flow™ valve: The Cool Flow valve reduces heat build-up and ensures comfortable protection, even in a hot and humid environment.
Maximum use level: up to 50 X MAK.
FFP3 disposable respirator provides effective and reliable protection against high concentrations of fine dust, metal mist and smoke.
The soft inner sealing ring improves the face seal and wearing comfort and can be hygienically cleaned when used over several working days (use 3M™ 105 Face Seal Cleaner).
The braided headbands are colour coded for easy identification: red for

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart