3M™ Scotchlite™ Reflective Material - 5687 Flourescent Lime-Yellow Fire Coat Trim 50.8 mm x 100 m, 6 RLS/CTN

Article no.: 7100091272
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100091272
EAN / GTIN 50051131272076
Manufacturer number 7100091272

Description

Version:

Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions, fluorescent properties help to make material highly visible in daylight, dawn and dusk
Can be used for flame retardant protective clothing as per NFPA standard
Overall Length: 100 m
Overall Width: 50.8 mm

Description:

3M™ Scotchlite™ Reflective Material 5687 for safety clothing, such as firefighting garments and flame-resistant workwear.

Feature:

Very good washability in home laundering at 60°C
Comfort enhanced by lighter, more breathable and more flexible trim

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart