3M™ Tape 56, 6 mm x 66 m x 0,06 mm

Article no.: 7100090688
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100090688
    EAN / GTIN 04054596150997
    Manufacturer number 7100090688

    Description

    Version:

    Product Colour: Yellow
    Designed for insulating applications requiring a thin, durable tape with high dielectric strength
    Overall Length: 66 m
    Overall Width: 6 mm
    1-mil film thickness

    Description:

    3M™ Polyester Film Electrical Tape 56 is a moisture resistant, electrical tape. This tape is suitable for insulating applications that require high dielectric strength. This tape is 600V rated and withstands a temperature range of 32 to 266 °F (0 to 130 °C).

    Feature:

    Pressure-sensitive, thermosetting, rubber adhesive has polyester film backing that provides optimized adherence
    Suitable for use as a coil cover and as layer insulation
    Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
    UL Listed and RoHS 2011/65/EU Compliant
    Breakdown voltage: 5,500 V.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart