3M™ Glass Cloth Tape 69, 6mm x 33m

Article no.: 7100090686
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100090686
EAN / GTIN 04054596150959
Manufacturer number 7100090686

Description

Version:

Product Colour: White
Adhesive provides an increased bond once applied in areas of high ambient temperatures
Overall Length: 33 m
Overall Width: 6 mm
Printable

Description:

3M™ Glass Cloth Electrical Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600V rated, dry location application motors and transformers.

Feature:

Thermosetting, silicon adhesive provides an increased bond at high temperatures
Glass cloth backing optimally resists resist shrinking and burning
Used as a coil cover, anchor, banding, core, layer and crossover insulation
Printable and provides high mechanical strength and excellent performance by withstanding high temperatures
Withstands a temperature range of 32 to 392 °F (0 to 200 °C)
UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant
Flame retardant to UL® 510
Excellent absorption of resins and varnishes

Note:

Insulation reinforcement in mechanically demanding and high temperature applications
Core, layer, end and cross insulation
End, cover and wrap head taping
Conductor / cable bundling and fixing
Pole winding tape for motors
Slot insulation reinforcement
Fixing of surface insulating materials and other insulating materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart