3M™ Glass Cloth Tape 69. 25mm x 33m

Article no.: 7100090192
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100090192
EAN / GTIN 04054596139626
Manufacturer number 7100090192
L-Number L01310 1045

Description

Version:

Product Colour: White
Adhesive provides an increased bond once applied in areas of high ambient temperatures
Overall Length: 33 m
Overall Width: 25 mm
Printable

Description:

3M™ Glass Cloth Electrical Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600V rated, dry location application motors and transformers.

Feature:

Thermosetting, silicon adhesive provides an increased bond at high temperatures
Glass cloth backing optimally resists resist shrinking and burning
Used as a coil cover, anchor, banding, core, layer and crossover insulation
Printable and provides high mechanical strength and excellent performance by withstanding high temperatures
Withstands a temperature range of 32 to 392 °F (0 to 200 °C)
UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant
Flame retardant to UL® 510
Excellent absorption of resins and varnishes

Note:

For electrical insulation subject to particularly high thermal stress, for cable fastening, end and crossover insulation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart