Pack up pads TFC 150 mm 23 wholes MEDIUM PREMIUM

Article no.: 710009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 710009
EAN / GTIN 9003177100093
Manufacturer number 710009
L-Number L50140 1929

Description

Description:

With the PREMIUM back-up pads for Tyrolit Fast Change (TFC) discs, you are ideally equipped for work with the dual action sander. The specially developed design enables excellent dust extraction. For you, this means that these accessories are the ideal support for your sanding tasks.

Feature:

  • Form: DISC ACCESSORIES
  • Specification : Tyrolit Fast Change 23 HOLES MEDIUM
  • Diameter: 150 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Ideal support for finishing and preparing surfaces
  • Back up pad design for outstanding dust extraction

Application:

  • For quick and easy mounting of the discs on the dual action sander
  • Compatible with all TFC discs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart