3M™ Industrial Protective Film 7070UV, Transparent, 1219 vm x 33 m, 0.2 mm

Article no.: 7100089302
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100089302
EAN / GTIN 00076308979553
Manufacturer number 7100089302
L-Number L01310 611

Description

Version:

Abrasion-resistant polyurethane backing resists punctures and tearing
Creates a highly durable, transparent shield without obscuring the surface design
Overall Length: 32.918 m
Overall Width: 121.92 cm
Durable

Description:

3M™ Industrial Protective Film 7070UV is an abrasion resistant, pressure sensitive adhesive backed film product designed to protect multiple industrial surfaces from damage caused by abrasion, scratching, erosion, UV and minor impacts. This rugged clear film is durable, flexible, and able to conform to curved surfaces while being easy to apply.

Feature:

Abrasion-resistant protective film with a pressure-sensitive glue// Abrasion-resistant protective film with a pressure-sensitive glue
Protection of industrial surfaces against damage caused by abrasion, scratches, erosion, UV radiation and minor impacts// Protection of industrial surfaces against damage caused by abrasion, scratches, erosion, UV radiation and minor impacts
Features UV, weather and impact resistance for long-lasting performance
Conformable and easily applied to many surfaces
Paper release liner provides simple application and converting
Flexible and good adaptability to 3-dimensional shaped surfaces// Flexible and good adaptability to 3-dimensional shaped surfaces
Simple application// Simple application

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart