3M™ Flexible Air Sealing Tape 8067E - FAST F, Tan, 50 mm x 25 m, 0.25 mm

Article no.: 7100086951
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100086951
EAN / GTIN 05900422068891
Manufacturer number 7100086951
L-Number L01310 866
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Tan
Proprietary Film backing seals around nails and staples to prevent moisture intrusion (Passed ASTM 1970)
High tack adhesive sticks and stays stuck to most common building materials.
Overall Width: 50 mm
Unique backing is thin to conveniently fit into corners and under siding.

Description:

3M™ Flexible Air Sealing Tape 8067E FAST-F is our self-adhered, waterproof flashing tape designed for sealing around openings and joints in building applications e.g. penetrations in exterior walls.

Feature:

Resists UV exposure for up to 6 months
Slotted protective paper// Slotted protective paper
No adhesive melting or staining in summer heat
4.7 cm measurement markings for ease in cutting to the desired length
Building materials compatibility testing by ‘ift Rosenheim’
Passes nail sealability before and after thermal cycling
translucent// translucent
Eligible for LEED certification points// Eligible for LEED certification points

Note:

Sealing around openings and joints in building applications
Sealing of penetrations and window joints in exterior walls
Sealing of feed throughs for cables
As a concealed flashing in vertical walls in frame construction
Seaming air and vapour membranes
Taping gaps and penetrations to stop free air flow

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart