3M™ Low VOC Double Coated Tissue Tape 99015LVC, Clear, 1500 mm x 200 m, 0.15 mm

Article no.: 7100085671
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100085671
EAN / GTIN 04054596109339
Manufacturer number 7100085671

Description

Version:

Product Colour: Transparent
Designed to meet JAMA and VDA278 automotive standards.
Overall Length: 200 m
Overall Width: 1500 mm

Description:

3M™ Low VOC Double Coated Tissue Tape 99015LVC is a 150 µ double coated tape with a tissue carrier for dimensional stability, ease of handling during lamination and excellent die-cutting. It is recommended for automotive interior bonding, trim and attachment applications to many foam, HSE and LSE substrates.

Feature:

150µm double coated tissue tape, Low VOC and Low FOG acrylic adhesive.
Tested according to JAMA and VDA278 standards.// Tested to JAMA and VDA278 standards.
Up to 200°C short-term heat resistance and good shear strength.
Tissue carrier adds dimensional stability and is easy to handle during laminations
58# densified kraft liner makes for precise die cutting

Note:

Use for automotive interior bonding, trim and attachment applications to many foam, HSE and LSE substrates

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart