3M™ Low VOC Scrim Reinforced Transfer Tape 98010LVC Clear, 1000 mm x 50 m, 1 roll per case

Article no.: 7100085634
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 96 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100085634
EAN / GTIN 04054596110229
Manufacturer number 7100085634

Description

Version:

Low VOC and Low FOG acrylic adhesive.
Designed to meet JAMA and VDA278 automotive test methods and industry standards on volatile organic compounds.
Overall Length: 50 m
Overall Width: 1000 mm

Description:

3M™ Low VOC Scrim Reinforced Transfer Tape 98010LVC is a 100µm acrylic adhesive transfer tape with a scrim reinforced carrier.

Feature:

100µm adhesive transfer tape with a scrim reinforced carrier , Low VOC and Low FOG acrylic adhesive.
Designed to meet volatile organic compound (VOC) limits identified by automotive test standards JAMA and VDA278.// Designed to meet volatile organic compound (VOC) limits identified by automotive test standards JAMA and VDA278.
Up to 135°C short-term heat resistance and good shear strength.
Ideal solution for general purpose attachment and assemblies of a wide variety of materials
58# densified kraft liner makes for precise laminating and die cutting

Note:

Use for automotive interior applications on commonly used foam substrates, such as PU Ester and EPDM, as well as HSE and LSE substrates

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart