3M™ Front cover, ALU, FC1-AL

Article no.: 7100082486
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Welders' safety mask front cover

    Identification numbers & Classifications

    Article number 7100082486
    EAN / GTIN 04054596088276
    Manufacturer number 7100082486
    L-Number L01110 268

    Description

    Version:

    Product Colour: Silver
    Streamlined design helps prevent interference with other equipment during use
    Fabric parts can be easily replaced when needed
    Reduces the possibility of particulate dropping into the users face when a faceshield is lifted

    Description:

    3M™ Elevated Temperature Front Cover, FC1-AL is our silver aluminium front cover designed to fit on to 3M™ Hard Hats.

    Feature:

    Hard hat front cover designed to provide additional protection from sparks and metal splatter

    Note:

    Steelwork, Foundry

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart